BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

11" x 7" Clear Vacuum Sealer Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G1550552| Mfr #: 5CPV9

$133.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 7"
Thickness: 3 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550552 Mfr #: 5CPV9
Color: clearWidth: 7"
Thickness: 3 milItem: Vacuum Sealer Bag
Length: 11"Material: Low Density Polyethylene (LDPE) and Nylon
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 11 In., Width 7 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 1000

Reviews