10" x 8" Clear Vacuum Sealer Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G0731875| Mfr #: 5CPW0

$132.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE) and Nylon
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731875 Mfr #: 5CPW0
Thickness: 3 milMaterial: Low Density Polyethylene (LDPE) and Nylon
Color: clearWidth: 8"
Length: 10"Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 10 In., Width 8 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 1000

Reviews