THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

12" x 12" Clear Vacuum Sealer Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G1208383| Mfr #: 5CPW7

$232.71 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Item: Vacuum Sealer Bag
Thickness: 3 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208383 Mfr #: 5CPW7
Width: 12"Item: Vacuum Sealer Bag
Thickness: 3 milMaterial: Low Density Polyethylene (LDPE) and Nylon
Length: 12"Color: clear
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 12 In., Width 12 In., Thickness 3 mil, Clear, Bag Material Low Density Polyethylene (LDPE), Nylon, Open, Bag Closure Type Heat Seal, Depth 0, FDA Compliant Yes, Bag Features Standard, Bag Package Configuration Flat Pack, Vacuum Sealer Bag, Package Quantity 1000

Reviews