14" x 12" Clear Vacuum Sealer Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G1145672| Mfr #: 5CPW8

$270.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 12"
Item: Vacuum Sealer Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145672 Mfr #: 5CPW8
Color: clearWidth: 12"
Item: Vacuum Sealer BagMaterial: Low Density Polyethylene (LDPE) and Nylon
Thickness: 3 milLength: 14"
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 14 In., Width 12 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 1000

Reviews