18" x 10" Clear Vacuum Sealer Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G2288106| Mfr #: 5CPW3

$147.32 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 10"
Item: Vacuum Sealer Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288106 Mfr #: 5CPW3
Color: clearWidth: 10"
Item: Vacuum Sealer BagThickness: 3 mil
Material: Low Density Polyethylene (LDPE) and NylonLength: 18"
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 18 In., Width 10 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 500

Reviews