LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

22" x 10" Clear Vacuum Sealer Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G1358892| Mfr #: 5CPW4

$179.03 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 10"
Item: Vacuum Sealer Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358892 Mfr #: 5CPW4
Color: clearWidth: 10"
Item: Vacuum Sealer BagThickness: 3 mil
Material: Low Density Polyethylene (LDPE) and NylonLength: 22"
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 22 In., Width 10 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 500

Reviews