20" x 14" Clear Vacuum Sealer Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G2333143| Mfr #: 5CPX2

$223.91 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 14"
Item: Vacuum Sealer Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333143 Mfr #: 5CPX2
Color: clearWidth: 14"
Item: Vacuum Sealer BagThickness: 3 mil
Material: Low Density Polyethylene (LDPE) and NylonLength: 20"
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 20 In., Width 14 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 500

Reviews