Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

24" x 14" Clear Vacuum Sealer Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G0564986| Mfr #: 5CPX3

$267.62 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 14"
Item: Vacuum Sealer Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564986 Mfr #: 5CPX3
Color: clearWidth: 14"
Item: Vacuum Sealer BagThickness: 3 mil
Material: Low Density Polyethylene (LDPE) and NylonLength: 24"
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 24 In., Width 14 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 500

Reviews