24" x 16" Clear Vacuum Sealer Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G2058621| Mfr #: 5CPX6

$305.08 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 16"
Item: Vacuum Sealer Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058621 Mfr #: 5CPX6
Color: clearWidth: 16"
Item: Vacuum Sealer BagThickness: 3 mil
Material: Low Density Polyethylene (LDPE) and NylonLength: 24"
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 24 In., Width 16 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 500

Reviews