THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

28" x 16" Clear Vacuum Sealer Bag, 3 mil, Pk500

VALUE BRAND| Zoro #: G1730662| Mfr #: 5CPX8

$355.04 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: clear
Width: 16"
Item: Vacuum Sealer Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730662 Mfr #: 5CPX8
Color: clearWidth: 16"
Item: Vacuum Sealer BagThickness: 3 mil
Material: Aluminum and PlasticLength: 28"
Country of Origin (subject to change): China

Description

Vacuum Sealer Bag, Length 28 In., Width 16 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Package Quantity 500

Reviews