KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vacuum Desiccator, Glass, Amber, I.D. 210mm

VALUE BRAND| Zoro #: G2435334| Mfr #: 5YHV3

$79.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Lid and Plate
Plate Height: 110mm
Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435334 Mfr #: 5YHV3
Includes: Lid and PlatePlate Height: 110mm
Color: AmberItem: Vacuum Desiccator
Material of Construction: Glass and PorcelainInside Dia.: 210mm
Country of Origin (subject to change): China

Description

Vacuum Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and Porcelain, Color Amber, Includes Lid and Plate

Reviews