JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Vacuum Desiccator, Glass, Clear, I.D. 210mm

LAB SAFETY SUPPLY| Zoro #: G0655706| Mfr #: 5YHU7

$71.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0655706 Mfr #: 5YHU7
Includes: Lid and PlateMaterial of Construction: Glass and Porcelain
Item: Vacuum DesiccatorColor: Clear
Plate Height: 110mmOverall Height: 320mm
Inside Dia.: 210mmCountry of Origin (subject to change): China

Product Description

Vacuum Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and Porcelain, Color Clear, Includes Lid and Plate

Product Reviews

Save 15%. Sign up for Z-mail.