JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Vacuum Gauge, Liquid Filled, 1-1/2 In

VALUE BRAND| Zoro #: G0040652| Mfr #: 4CFL1

$26.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0040652 Mfr #: 4CFL1
Calibration Certificate Included: NoGauge Secondary Range Values: -100 to 0
Gauge Primary Range Units: In. HgGauge Accuracy: +/-3-2-3%
Pressure and Vacuum Gauge Type: Vacuum GaugeGauge Primary Range Values: 30 to 0
Liquid Filled: YesGauge Primary Range Smallest Graduation: 1
Gauge Sensor Material: 316 Stainless SteelSmallest Graduation: 1" Hg
Gauge Application: General PurposeBasic Gauge Case Material: Stainless Steel
Operating Temp. Range: -40 Degrees to 140 Degrees FGauge Case Color: Stainless Steel
Gauge Case Material: 304 Stainless SteelRange: 30" Hg Vac to 0, 100 kPa Vac to 0
Gauge Socket Material: 316 Stainless SteelGauge Panel Mountable: No
Connection Size: 1/8" NPTBasic Gauge Wetted Parts: Stainless Steel
Gauge Connection Location: Center BackConnection Location: Back
Basic Gauge Sensor Material: Stainless SteelGauge Connection Size: 1/8"
Case Color: SilverBasic Gauge Socket Material: Stainless Steel
Gauge Connection Type: MNPTItem: Vacuum Gauge
Gauge Filled With: GlycerinGauge Lens Material: Acrylic
Gauge Nominal Dial Size: 1-1/2"Gauge Secondary Range Units: kPa
Basic Gauge Lens Material: PlasticCountry of Origin (subject to change): China

Product Description

Vacuum Gauge, General Purpose, 1-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/8 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, Gauge Secondary Range Units kPa, Gauge Secondary Range Values -100 to 0, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.