Vacuum Gauge, Liquid Filled, 1-1/2 In

VALUE BRAND| Zoro #: G0045096| Mfr #: 4EFK6

$10.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0045096 Mfr #: 4EFK6
Country of Origin (subject to change): China

Product Description

Vacuum Gauge, General Purpose, 1-1/2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass, 1/8 In., MNPT, Gauge Connection Location Bottom, 30 to 0, In. Hg, Gauge Secondary Range Units kPa, Gauge Secondary Range Values -100 to 0, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 2/1, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews