Shop Alternate Products
This Product is Discontinued
Zoro Select
Vacuum Gauge, Liquid Filled, 3-1/2 In (Discontinued)
Mfr # 4FLD7
Zoro # G0039891
This Product is Discontinued
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled Yes
- Gauge Nominal Dial Size 3 1/2 in
- Basic Gauge Case Material Plastic