Vacuum Gauge, Test, 2-1/2 In

VALUE BRAND| Zoro #: G0041492| Mfr #: 4FMW1

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0041492 Mfr #: 4FMW1
Gauge Secondary Range Units: kPaBasic Gauge Sensor Material: Stainless Steel
Basic Gauge Socket Material: Stainless SteelGauge Connection Type: MNPT
Gauge Case Color: Stainless SteelPressure and Vacuum Gauge Type: Vacuum Gauge
Gauge Primary Range Smallest Graduation: 1Range: 30" Hg Vac to 0, 100 kPa Vac to 0
Gauge Accuracy: +/-3-2-3%Smallest Graduation: 1" Hg
Case Color: SilverBasic Gauge Lens Material: Plastic
Gauge Lens Material: AcrylicGauge Secondary Range Values: -100 to 0
Calibration Certificate Included: NoBasic Gauge Case Material: Stainless Steel
Gauge Sensor Material: 316 Stainless SteelGauge Primary Range Values: 30 to 0
Gauge Primary Range Units: In. HgGauge Connection Location: Center Back
Gauge Panel Mountable: NoGauge Case Material: 304 Stainless Steel
Gauge Socket Material: 316 Stainless SteelItem: Vacuum Gauge
Basic Gauge Wetted Parts: Stainless SteelConnection Location: Back
Gauge Application: TestGauge Connection Size: 1/4"
Gauge Nominal Dial Size: 2-1/2"Liquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FConnection Size: 1/4" NPT
Country of Origin (subject to change): China

Product Description

Vacuum Gauge, Test, 2-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, Gauge Secondary Range Units kPa, Gauge Secondary Range Values -100 to 0, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews