KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vacuum Gauge, Test, 2 In

VALUE BRAND| Zoro #: G0045333| Mfr #: 4FLT5

$10.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge Lens Material: Acrylic
Basic Gauge Socket Material: Brass
Gauge Primary Range Units: In. Hg
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0045333 Mfr #: 4FLT5
Gauge Lens Material: AcrylicBasic Gauge Socket Material: Brass
Gauge Primary Range Units: In. HgGauge Case Material: ABS Plastic
Gauge Socket Material: BrassSmallest Graduation: 1" Hg
Calibration Certificate Included: NoGauge Accuracy: +/-3-2-3%
Operating Temp. Range: -40 Degrees to 150 Degrees FItem: Vacuum Gauge
Gauge Application: TestGauge Nominal Dial Size: 2"
Basic Gauge Wetted Parts: Brass / BronzeGauge Secondary Range Units: kPa
Case Color: BlackRange: 30" Hg Vac to 0, 100 kPa Vac to 0
Connection Location: LowerGauge Connection Location: Bottom
Gauge Connection Type: MNPTLiquid Filled: No
Gauge Case Color: BlackGauge Primary Range Values: 30 to 0
Gauge Panel Mountable: NoConnection Size: 1/4" NPT
Basic Gauge Lens Material: PlasticGauge Primary Range Smallest Graduation: 1
Basic Gauge Sensor Material: BronzeGauge Sensor Material: Bronze
Pressure and Vacuum Gauge Type: Vacuum GaugeGauge Secondary Range Values: -100 to 0
Gauge Connection Size: 1/4"Basic Gauge Case Material: Plastic
Country of Origin (subject to change): China

Description

Vacuum Gauge, Test, 2 In., Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 30 to 0, In. Hg, Gauge Secondary Range Units kPa, Gauge Secondary Range Values -100 to 0, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material ABS Plastic, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews