Vacuum Gauge, Test, 3-1/2 In

VALUE BRAND| Zoro #: G0042052| Mfr #: 4FMX6

$38.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Smallest Graduation: 1" Hg
Gauge Primary Range Values: 30 to 0
Gauge Connection Size: 1/4"

Technical Specifications

Zoro #: G0042052 Mfr #: 4FMX6
Smallest Graduation: 1" HgGauge Primary Range Values: 30 to 0
Gauge Connection Size: 1/4"Gauge Primary Range Smallest Graduation: 1
Connection Location: BackGauge Connection Type: MNPT
Gauge Application: TestGauge Case Color: Stainless Steel
Gauge Lens Material: AcrylicLiquid Filled: No
Operating Temp. Range: -40 Degrees to 150 Degrees FBasic Gauge Lens Material: Plastic
Calibration Certificate Included: NoCase Color: Silver
Gauge Panel Mountable: NoGauge Primary Range Units: In. Hg
Basic Gauge Sensor Material: Stainless SteelPressure and Vacuum Gauge Type: Vacuum Gauge
Gauge Connection Location: Center BackGauge Secondary Range Values: -100 to 0
Gauge Socket Material: 316 Stainless SteelConnection Size: 1/4" NPT
Range: 30" Hg Vac to 0, 100 kPa Vac to 0Gauge Nominal Dial Size: 3-1/2"
Gauge Case Material: 304 Stainless SteelItem: Vacuum Gauge
Gauge Accuracy: +/-3-2-3%Gauge Sensor Material: 316 Stainless Steel
Basic Gauge Socket Material: Stainless SteelGauge Secondary Range Units: kPa
Basic Gauge Case Material: Stainless SteelBasic Gauge Wetted Parts: Stainless Steel
Country of Origin (subject to change): China

Product Description

Vacuum Gauge, Test, 3-1/2 In., Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, Gauge Secondary Range Units kPa, Gauge Secondary Range Values -100 to 0, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel

Product Reviews