Vacuum Gauge, U Clamp, 3 1/2 In, 30 In Hg

VALUE BRAND| Zoro #: G0046873| Mfr #: 4UA48

$32.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0046873 Mfr #: 4UA48
Gauge Nominal Dial Size: 3-1/2"Basic Gauge Lens Material: Plastic
Calibration Certificate Included: NoGauge Primary Range Units: In. Hg
Gauge Accuracy: +/-3-2-3%Pressure and Vacuum Gauge Type: Vacuum Gauge
Gauge Primary Range Values: 30 to 0Liquid Filled: No
Gauge Primary Range Smallest Graduation: 1Gauge Sensor Material: Bronze
Smallest Graduation: 1" HgGauge Application: General Purpose
Basic Gauge Case Material: SteelOperating Temp. Range: -40 Degrees to 120 Degrees F
Gauge Case Color: BlackGauge Case Material: Steel
Range: 30" Hg Vac to 0Gauge Socket Material: Brass
Gauge Panel Mountable: YesConnection Size: 1/4" NPT
Basic Gauge Wetted Parts: Brass / BronzeGauge Connection Location: Center Back
Connection Location: BackBasic Gauge Sensor Material: Bronze
Gauge Connection Size: 1/4"Case Color: Black
Gauge Mounting Method: U ClampBasic Gauge Socket Material: Brass
Gauge Connection Type: MNPTItem: Vacuum Gauge
Gauge Lens Material: PolycarbonateCountry of Origin (subject to change): China

Product Description

Vacuum Gauge, General Purpose, 3-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Center Back, 30 to 0, In. Hg, +/-3-2-3 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method U Clamp, Liquid Filled No, Gauge Primary Range Smallest Graduation 1, Gauge Case Material Steel, Gauge Case Color Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.