Vacuum Receiving Tube, PK6

VALUE BRAND| Zoro #: G2261104| Mfr #: 6FVK8

$43.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Vacuum Receiving Tube
Upper Ground Mouth Size: 10/19
Color: Transparent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261104 Mfr #: 6FVK8
Item: Vacuum Receiving TubeUpper Ground Mouth Size: 10/19
Color: TransparentMaterial of Construction: 3.3 Boro Glass
Lower Ground Stopper Size: 10/19Manufacturers Warranty Length: 3 YEARS
Country of Origin (subject to change): China

Description

Vacuum Receiving Tube, Upper Ground Mouth Size 10/19, Lower Ground Stopper Size 10/19, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Reviews