DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Vacuum Receiving Tube, PK6

VALUE BRAND| Zoro #: G0391946| Mfr #: 6FVL2

$82.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391946 Mfr #: 6FVL2
Material of Construction: 3.3 Boro GlassItem: Vacuum Receiving Tube
Manufacturers Warranty Length: 3 YearsColor: Transparent
Lower Ground Stopper Size: 29/32Upper Ground Mouth Size: 29/32
Country of Origin (subject to change): China

Product Description

Vacuum Receiving Tube, Upper Ground Mouth Size 29/32, Lower Ground Stopper Size 29/32, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.