20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

12" x 10" Clear Vacuum Sealer Bag, 3 mil, FDA, Pk1000

VALUE BRAND| Zoro #: G0797526| Mfr #: 3CUD4

$219.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0797526 Mfr #: 3CUD4
Standards: FDAItem: Vacuum Sealer Bag
Thickness: 3 milColor: clear
Width: 10"Length: 12"
Country of Origin (subject to change): China

Product Description

Vacuum Sealer Bag, Length 12 In., Width 10 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.