JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

16" x 12" Clear Vacuum Sealer Bag, 3 mil, FDA, Pk500

VALUE BRAND| Zoro #: G1008691| Mfr #: 3CUD6

$188.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008691 Mfr #: 3CUD6
Thickness: 3 milColor: clear
Item: Vacuum Sealer BagStandards: FDA
Width: 12"Length: 16"
Country of Origin (subject to change): China

Product Description

Vacuum Sealer Bag, Length 16 In., Width 12 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Standards FDA, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.