7" x 5" Clear Vacuum Sealer Bag, 3 mil, FDA, Pk1000

VALUE BRAND| Zoro #: G0493516| Mfr #: 3CUC8

$70.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493516 Mfr #: 3CUC8
Standards: FDAItem: Vacuum Sealer Bag
Material: -1Thickness: 3 mil
Color: clearWidth: 5"
Length: 7"Country of Origin (subject to change): China

Product Description

Vacuum Sealer Bag, Length 7 In., Width 5 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.