LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

12" x 6" Clear Vacuum Sealer Bag, 3 mil, FDA, Pk1000

VALUE BRAND| Zoro #: G2354825| Mfr #: 3CUD1

$145.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354825 Mfr #: 3CUD1
Color: clearThickness: 3 mil
Item: Vacuum Sealer BagStandards: FDA
Width: 6"Length: 12"
Country of Origin (subject to change): China

Product Description

Vacuum Sealer Bag, Length 12 In., Width 6 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.