JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

12" x 8" Clear Vacuum Sealer Bag, 3 mil, FDA, Pk1000

VALUE BRAND| Zoro #: G2476521| Mfr #: 3CUD2

$177.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476521 Mfr #: 3CUD2
Standards: FDAColor: clear
Thickness: 3 milItem: Vacuum Sealer Bag
Width: 8"Length: 12"
Country of Origin (subject to change): China

Product Description

Vacuum Sealer Bag, Length 12 In., Width 8 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.