15" x 8" Clear Vacuum Sealer Bag, 3 mil, FDA, Pk1000

VALUE BRAND| Zoro #: G1548531| Mfr #: 3CUD3

$224.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1548531 Mfr #: 3CUD3
Item: Vacuum Sealer BagMaterial: Polyethylene Nylon Blend
Thickness: 3 milColor: Clear
Standards: FDAWidth: 8"
Length: 15"Country of Origin (subject to change): China

Product Description

Vacuum Sealer Bag, Length 15 In., Width 8 In., Thickness 3 mil, Clear, Material Polyethylene Nylon Blend, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.