Vertical Hanger, PK50

VALUE BRAND| Zoro #: G2006812| Mfr #: 2GE42

$48.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006812 Mfr #: 2GE42
Meets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022Finish: zinc
Material: Case Hardened SteelMax. Load Capacity (Lb.): 20 Gage-405 Lbs., 18 Gage-620 Lbs., 16 Gage-985 Lbs., 14 Gage-1160 Lbs., 12 Gage-1560 Lbs., 3/16"-3205 Lbs.
Application: For Installation in Minimum ASTM A 36 Steel PurlinsItem: Steel Vertical Hanger
Type: Without NutsScrew Size: 1/4-20
Shank Length: 1-1/2"Head Dia.: 5/8"
Drill Size: 0.036" (20 Ga.) to 0.188" (3/16")Point Type: #3
Rod Size: 3/8-16Country of Origin (subject to change): Taiwan

Product Description

Steel Vertical Hanger, Rod Size 3/8 In, Shank Size 1/4-20, Screw Shank Length 1 1/2 In, Head Dia 5/8 In, Point Type #3, Drill Hole Size 0.036 In (20 Gage) To 0.188 In (3/16 In), Max Load Capacity 20 Gage-405 Lbs., 18 Gage-620 Lbs., 16 Gage-985 Lbs., 14 Gage-1160 Lbs., 12 Gage-1560 Lbs., 3/16 In-3205 Lbs., Case Hardened Steel, Zinc Plated, For Minimum ASTM A 36 Steel Purlins, Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.