Shop Alternate Products
This Product is Discontinued
Zoro Select
Rod Hanger, 1/4"-20 Size, Case Hardened Steel zinc, 50 PK (Discontinued)
Mfr # 2GE43
Zoro # G0308637
This Product is Discontinued
Key Features
- Screw Size 1/4"-20
- Material Case Hardened Steel
- Finish Zinc
- Point Type #3
- Shank Length 1 1/2 in