Vertical Hanger, PK50

VALUE BRAND| Zoro #: G0538115| Mfr #: 2GE44

$57.94 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538115 Mfr #: 2GE44
Finish: ZincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): 3/16"-3280 Lbs., 1/4"-5040 Lbs.
Application: For Installation in Minimum ASTM A 36 Steel Purlins, and BeamsItem: Steel Vertical Hanger
Type: Without NutsScrew Size: #12-24
Shank Length: 1-1/2"Head Dia.: 3/8"
Drill Size: 0.188" (3/16") to 0.500" (1/2")Point Type: #5
Rod Size: 1/4-20Country of Origin (subject to change): Taiwan

Product Description

Steel Vertical Hanger, Rod Size 1/4 In, Shank Size 12-24, Screw Shank Length 1 1/2 In, Head Dia 3/8 In, Point Type #5, Drill Hole Size 0.188 In (3/16 In) To 0.500 In (1/2 In), Max Load Capacity 3/16 In-3280 Lbs., 1/4 In-5040 Lbs., Case Hardened Steel, Zinc Plated, For Minimum ASTM A 36 Steel Purlins And Beams, Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.