20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Vertical Hanger, PK50

VALUE BRAND| Zoro #: G0640753| Mfr #: 2GE45

$63.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0640753 Mfr #: 2GE45
Finish: zincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): 3/16"-3280 Lbs., 1/4"-5040 Lbs.
Application: For Installation in Minimum ASTM A 36 Steel Purlins, and BeamsIncludes: Nuts
Item: Steel Vertical HangerType: With Nuts
Screw Size: #12-24Shank Length: 1-1/2"
Head Dia.: 1/2"Drill Size: 0.188" (3/16") to 0.500" (1/2")
Point Type: #5Rod Size: 3/8-16
Country of Origin (subject to change): Taiwan

Product Description

Steel Vertical Hanger, With Nuts, Rod Size 3/8 In, Shank Size 12-24, Screw Shank Length 1 1/2 In, Head Dia 1/2 In, Point Type #5, Drill Hole Size 0.188 In (3/16 In) To 0.500 In (1/2 In), Max Load Capacity 3/16 In-3280 Lbs., 1/4 In-5040 Lbs., Case Hardened Steel, Zinc Plated, For Minimum ASTM A 36 Steel Purlins And Beams, Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.