Vertical Hanger, PK50

VALUE BRAND| Zoro #: G1460715| Mfr #: 2GE47

$44.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460715 Mfr #: 2GE47
Finish: ZincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): Fir-685 lbs., Pine and Spruce-1510 lbs.
Application: For Installation in Wood Based Materials (Structural Wood, and Timber)Item: Wood Vertical Hanger
Type: Without NutsScrew Size: 1/4"
Shank Length: 2"Head Dia.: 3/8"
Drill Size: 1/8"Point Type: 17
Rod Size: 1/4-20Country of Origin (subject to change): Taiwan

Product Description

Wood Vertical Hanger, Rod Size 1/4 In, Shank Size 1/4 In, Screw Shank Length 2 In, Head Dia 3/8 In, Point Type 17, Drill Hole Size 1/8 In, Max Load Capacity Fir-1510 lbs, Pine-1510 lbs, Spruce-1510 lbs, Case Hardened Steel, Zinc Plated, For Wood Based Materials (Structural Wood And Timber), Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.