Vertical Hanger, PK50

VALUE BRAND| Zoro #: G1738414| Mfr #: 2GE50

$51.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738414 Mfr #: 2GE50
Finish: zincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): Fir-2075 lbs., Pine and Spruce-1510 lbs.
Application: For Installation in Wood Based Materials (Structural Wood, and Timber)Item: Wood Vertical Hanger
Type: Without NutsScrew Size: 1/4"
Shank Length: 3"Head Dia.: 1/2"
Drill Size: 1/8"Point Type: 17
Rod Size: 3/8-16Country of Origin (subject to change): Taiwan

Product Description

Wood Vertical Hanger, Rod Size 3/8 In, Shank Size 1/4 In, Screw Shank Length 3 In, Head Dia 1/2 In, Point Type 17, Drill Hole Size 1/8 In, Max Load Capacity Fir-2075 lbs, Pine-1510 lbs, Spruce-1510 lbs, Case Hardened Steel, Zinc Plated, For Wood Based Materials (Structural Wood And Timber), Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.