JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Vertical Hanger, PK50

VALUE BRAND| Zoro #: G0286824| Mfr #: 2GE52

$60.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0286824 Mfr #: 2GE52
Item: Rod HangerMaterial: Case Hardened Steel
Finish: zincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Max. Load Capacity (Lb.): Fir-2670 lbs., Pine and Spruce-3110 lbs.Application: For Installation in Wood Based Materials (Structural Wood, and Timber)
Item: Rod HangerType: Without Nuts
Screw Size: 5/16"Shank Length: 2-1/2"
Head Dia.: 1/2"Drill Size: 1/8"
Point Type: 17Rod Size: 3/8-16
Country of Origin (subject to change): Taiwan

Product Description

Wood Vertical Hanger, Rod Size 3/8 In, Shank Size 3/8 In, Screw Shank Length 2 1/2 In, Head Dia 1/2 In, Point Type 17, Drill Hole Size 1/8 In, Max Load Capacity Fir-2670 lbs, Pine-3110 lbs, Spruce-3110 lbs, Case Hardened Steel, Zinc Plated, For Wood Based Materials (Structural Wood And Timber), Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.