Vertical Hanger, PK50

VALUE BRAND| Zoro #: G2374592| Mfr #: 2GE53

$61.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374592 Mfr #: 2GE53
Finish: ZincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): Fir-2670 lbs., Pine and Spruce-3110 lbs.
Application: For Installation in Wood Based Materials (Structural Wood, and Timber)Item: Wood Vertical Hanger
Type: Without NutsScrew Size: 5/16"
Shank Length: 2-1/2"Head Dia.: 11/16"
Drill Size: 1/8"Point Type: 17
Rod Size: 1/2-13Country of Origin (subject to change): Taiwan

Product Description

Wood Vertical Hanger, Rod Size 1/2 In, Shank Size 3/8 In, Screw Shank Length 2 1/2 In, Head Dia 11/16 In, Point Type 17, Drill Hole Size 1/8 In, Max Load Capacity Fir-2670 lbs, Pine-3110 lbs, Spruce-3110 lbs, Case Hardened Steel, Zinc Plated, For Wood Based Materials (Structural Wood And Timber), Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.