Vertical Hanger, PK50

VALUE BRAND| Zoro #: G0667222| Mfr #: 2GE54

$41.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0667222 Mfr #: 2GE54
Finish: zincMeets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022
Material: Case Hardened SteelMax. Load Capacity (Lb.): 2000 psi Concrete-Tension 1390 lbs./Shear 1810 lbs., 4000 psi Concrete-Tension 1950 lbs./Shear 2440 lbs., 6000 psi Concrete-Tension 2070 lbs./Shear 2570 lbs.
Application: For Installation in Normal Weight ConcreteItem: Concrete Vertical Hanger
Type: Without NutsScrew Size: 1/4"
Shank Length: 1-1/4"Head Dia.: 3/8"
Drill Size: 1/4" ANSIPoint Type: Wedge Bolt
Rod Size: 1/4-20Country of Origin (subject to change): Taiwan

Product Description

Concrete Vertical Hanger, Rod Size 1/4 In, Shank Size 1/4 In, Screw Shank Length 1 1/4 In, Head Dia 3/8 In, Point Type Wedge Bolt, Drill Hole Size 1/4 In ANSI, Max Load Capacity 2000 PSI Concrete-Tension 1390 lbs/Shear 1810 lbs, 4000 PSI Concrete-Tension 1950 lbs/Shear 2440 lbs, 6000 PSI Concrete-Tension 2070 lbs/Shear 2570 lbs, Case Hardened Steel, Zinc Plated, For Normal Weight Concrete, Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.