20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Vertical Hanger, PK50

VALUE BRAND| Zoro #: G1278051| Mfr #: 2GE56

$84.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278051 Mfr #: 2GE56
Finish: zincMaterial: Case Hardened Steel
Meets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022Max. Load Capacity (Lb.): 2000 psi Concrete-Tension 5320 lbs./Shear 5250 lbs., 4000 psi Concrete-Tension 6050 lbs./Shear 6330 lbs., 6000 psi Concrete-Tension 8620 lbs./Shear 7410 lbs.
Application: For Installation in Normal Weight ConcreteItem: Concrete Vertical Hanger
Type: Without NutsScrew Size: 3/8"
Shank Length: 2-3/4"Head Dia.: 11/16"
Drill Size: 3/8" ANSIPoint Type: Wedge Bolt
Rod Size: 1/2-13Country of Origin (subject to change): Taiwan

Product Description

Concrete Vertical Hanger, Rod Size 1/2 In, Shank Size 3/8 In, Screw Shank Length 2 3/4 In, Head Dia 11/16 In, Point Type Wedge Bolt, Drill Hole Size 3/8 In ANSI, Max Load Capacity 2000 PSI Concrete-Tension 5320 lbs/Shear 5250 lbs, 4000 PSI Concrete-Tension 6050 lbs/Shear 6330 lbs, 6000 PSI Concrete-Tension 8620 lbs/Shear 7410 lbs, Case Hardened Steel, Zinc Plated, For Normal Weight Concrete, Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50
Save 15%. Sign up for Z-mail.