Vertical Hanger, Zinc, PK50

VALUE BRAND| Zoro #: G0777472| Mfr #: 2GE41

$51.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0777472 Mfr #: 2GE41
Meets/Exceeds: Screw Body AISI 1022, Coupling AISI 1018-1022Material: Case Hardened Steel
Finish: zincMax. Load Capacity (Lb.): 20 and 18 Gage-1550 Lbs., 16 and 14 Gage-1775 Lbs., 12 Gage-2050 Lbs., 3/16"-3850 Lbs.
Application: For Installation in Minimum ASTM A 36 Steel PurlinsIncludes: Nuts
Item: Steel Vertical HangerType: With Nuts
Screw Size: 1/4-20Shank Length: 1"
Head Dia.: 1/2"Drill Size: 0.036" (20 Ga.) to 0.188" (3/16")
Point Type: #3Rod Size: 3/8-16
Country of Origin (subject to change): Taiwan

Product Description

Steel Vertical Hanger, With Nuts, Rod Size 3/8 In, Shank Size 1/4-20, Screw Shank Length 1 In, Head Dia 1/2 In, Point Type #3, Drill Hole Size 0.036 In (20 Gage) To 0.188 In (3/16 In), Max Load Capacity 20 and 18 Gage-1550 Lbs., 16 and 14 Gage-1775 Lbs., 12 Gage-2050 Lbs., 3/16 In-3850 Lbs., Case Hardened Steel, Zinc Plated, For Minimum ASTM A 36 Steel Purlins, Meets/Exceeds Screw Body AISI 1022, Coupling AISI 1018-1022, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.