Vibration Isolator, 125 Lb Max, 5/16-18

VALUE BRAND| Zoro #: G1400822| Mfr #: 2NPA9

$3.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1400822 Mfr #: 2NPA9
Resistant To: AbrasionMaterial: Rubber
Item: Cylindrical Vibration IsolatorMounting: Compression
Thread Size: 5/16-18Type: Male Threads Both Ends
Cylinder Dia.: 1-9/16Screws: Clear Zinc Plated, Grade 5
Standards: -Thread Length: 5/8"
Metric Thread Size: -Max. Load Downward Compression (Lb.): 125
Includes: -Height: 1"
Max. Load Sideways Shear (Lb.): 20Country of Origin (subject to change): Taiwan

Product Description

Cylindrical Vibration Isolator, Male Threads Both Ends, Max. Load Downward Compression (Lb.) 125, Max. Load Sideways Shear (Lb.) 20, Cylinder Dia. 1-9/16, Height 1 In., Thread Length 5/8 In., Rubber, Thread Size 5/16-18, Metric Thread Size -, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion, Standards -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.