Vibration Isolator, 125 Lb Max, M8 x 1.25

VALUE BRAND| Zoro #: G2234872| Mfr #: 2NPC1

$2.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234872 Mfr #: 2NPC1
Item: Cylindrical Vibration IsolatorScrews: Clear Zinc Plated, Grade 5
Mounting: CompressionResistant To: Abrasion
Thread Size: M8 x 1.25Metric Thread Size: M8 x 1.25
Material: RubberType: Male Threads Both Ends
Standards: -Includes: -
Cylinder Dia.: 1-9/16Thread Length: 5/8"
Max. Load Sideways Shear (Lb.): 20Max. Load Downward Compression (Lb.): 125
Height: 1"Country of Origin (subject to change): Taiwan

Product Description

Cylindrical Vibration Isolator, Male Threads Both Ends, Max. Load Downward Compression (Lb.) 125, Max. Load Sideways Shear (Lb.) 20, Cylinder Dia. 1-9/16, Height 1 In., Thread Length 5/8 In., Rubber, Thread Size M8 x 1.25, Metric Thread Size M8 x 1.25, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion, Standards -, Includes -
Save 15%. Sign up for Z-mail.