20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Vibration Isolator, 50 Lb Max, M6 x 1

VALUE BRAND| Zoro #: G0890976| Mfr #: 2NPE5

$2.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890976 Mfr #: 2NPE5
Resistant To: AbrasionMetric Thread Size: M6 x 1
Height: 3/4"Material: Rubber
Screws: Clear Zinc Plated, Grade 5Item: Cylindrical Vibration Isolator
Mounting: CompressionThread Size: M6 x 1
Type: Female Threads Top End, Male Threads, Bottom EndThread Length: 1/2"
Max. Load Sideways Shear (Lb.): 15Max. Load Downward Compression (Lb.): 50
Includes: -Cylinder Dia.: 1"
Standards: -Country of Origin (subject to change): Taiwan

Product Description

Cylindrical Vibration Isolator, Female Threads Top End, Male Threads, Bottom End, Max. Load Downward Compression (Lb.) 50, Max. Load Sideways Shear (Lb.) 15, Cylinder Dia. 1 In., Height 3/4 In., Thread Length 1/2 In., Rubber, Thread Size M6 x 1, Metric Thread Size M6 x 1, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion, Standards -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.