Vibration Isolator, 720 Lb Max, 1/2-13

VALUE BRAND| Zoro #: G0867106| Mfr #: 2NPD9

$18.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load Sideways Shear (Lb.): 140
Includes: -
Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867106 Mfr #: 2NPD9
Max. Load Sideways Shear (Lb.): 140Includes: -
Thread Size: 1/2-13Metric Thread Size: -
Mounting: CompressionCylinder Dia.: 3-1/8
Type: Female Threads Both EndsItem: Cylindrical Vibration Isolator
Height: 2-1/4"Screws: Clear Zinc Plated, Grade 5
Material: RubberStandards: -
Resistant To: AbrasionMax. Load Downward Compression (Lb.): 720
Country of Origin (subject to change): Taiwan, Province of China

Description

Cylindrical Vibration Isolator, Female Threads Both Ends, Max. Load Downward Compression (Lb.) 720, Max. Load Sideways Shear (Lb.) 140, Cylinder Dia. 3-1/8, Height 2-1/4 In., Rubber, Thread Size 1/2-13, Metric Thread Size -, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion, Standards -, Includes -

Reviews