Vibration Isolator, 75 Lb Max, 1/4-20

VALUE BRAND| Zoro #: G1963902| Mfr #: 2NPA5

$2.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cylinder Dia.: 1-1/4"
Thread Length: 1/2"
Resistant To: Abrasion
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963902 Mfr #: 2NPA5
Cylinder Dia.: 1-1/4"Thread Length: 1/2"
Resistant To: AbrasionScrews: Clear Zinc Plated, Grade 5
Type: Male Threads Both EndsMounting: Compression
Max. Load Downward Compression (Lb.): 75Thread Size: 1/4-20
Item: Cylindrical Vibration IsolatorMax. Load Sideways Shear (Lb.): 12
Height: 3/4"Material: Rubber
Country of Origin (subject to change): Taiwan

Description

Cylindrical Vibration Isolator, Male Threads Both Ends, Max. Load Downward Compression (Lb.) 75, Max. Load Sideways Shear (Lb.) 12, Cylinder Dia. 1-1/4 In., Height 3/4 In., Thread Length 1/2 In., Rubber, Thread Size 1/4-20, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion

Reviews