Vibration Isolator, 75 Lb Max, 1/4-20

VALUE BRAND| Zoro #: G0306652| Mfr #: 2NPE8

$2.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Female Threads Top End, Male Threads, Bottom End
Cylinder Dia.: 1"
Max. Load Sideways Shear (Lb.): 25
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0306652 Mfr #: 2NPE8
Type: Female Threads Top End, Male Threads, Bottom EndCylinder Dia.: 1"
Max. Load Sideways Shear (Lb.): 25Thread Size: 1/4-20
Max. Load Downward Compression (Lb.): 75Thread Length: 1/2"
Mounting: CompressionHeight: 1/2"
Screws: Clear Zinc Plated, Grade 5Item: Cylindrical Vibration Isolator
Resistant To: AbrasionMaterial: Rubber
Country of Origin (subject to change): Taiwan

Product Description

Cylindrical Vibration Isolator, Female Threads Top End, Male Threads, Bottom End, Max. Load Downward Compression (Lb.) 75, Max. Load Sideways Shear (Lb.) 25, Cylinder Dia. 1 In., Height 1/2 In., Thread Length 1/2 In., Rubber, Thread Size 1/4-20, Metric Thread Size -, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion, Standards -, Includes -

Product Reviews