KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vibration Isolator, 80 Lb Max, 5/16-18

VALUE BRAND| Zoro #: G2007801| Mfr #: 2NPE9

$2.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load Sideways Shear (Lb.): 15
Includes: -
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007801 Mfr #: 2NPE9
Max. Load Sideways Shear (Lb.): 15Includes: -
Thread Size: 5/16-18Metric Thread Size: -
Mounting: CompressionThread Length: 5/8"
Cylinder Dia.: 1-3/8"Type: Female Threads Top End, Male Threads, Bottom End
Item: Cylindrical Vibration IsolatorHeight: 1"
Screws: Clear Zinc Plated, Grade 5Material: Rubber
Standards: -Resistant To: Abrasion
Max. Load Downward Compression (Lb.): 80Country of Origin (subject to change): Taiwan, Province of China

Description

Cylindrical Vibration Isolator, Female Threads Top End, Male Threads, Bottom End, Max. Load Downward Compression (Lb.) 80, Max. Load Sideways Shear (Lb.) 15, Cylinder Dia. 1-3/8 In., Height 1 In., Thread Length 5/8 In., Rubber, Thread Size 5/16-18, Metric Thread Size -, Compression Mounting, Clear Zinc Plated, Grade 5 Screws, Resistant To Abrasion, Standards -, Includes -

Reviews