Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft

E. JAMES| Zoro #: G2468724| Mfr #: 442948

$129.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468724 Mfr #: 442948
Max. Pressure: Not RatedItem: Tubing
Tube Material: VitonType: Flexible
Tube Length: 25 ft.Tube Color: Black
Inside Dia.: 1/8"Outside Dia.: 1/4"
Wall Thickness: 1/16"Tolerance: +/-0.016"
Tube Hardness: Shore A: 60Temp. Range: -40 Degrees to 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Tubing, Flexible, Inside Dia 1/8 In, Outside Dia 1/4 In, Length 25 Ft, Wall Thickness 1/16 In, Tolerance +0.016 In/-0.016 In, Material of Construction Viton, Temp Range -40 to 400 Deg F, Hardness Shore A 60, Color Black