PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Viton Tubing, 6mm ID, 8mm OD, 25 Ft

E. JAMES| Zoro #: G1447871| Mfr #: 1525S-6MM8MM-25

$154.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1447871 Mfr #: 1525S-6MM8MM-25
Tube Material: VitonType: Flexible
Max. Pressure: Not RatedItem: Tubing
Tube Color: BlackTube Length: 25 ft.
Inside Dia.: 6mmOutside Dia.: 8mm
Wall Thickness: 1mmTolerance: +/-0.020"
Temp. Range: -40 Degrees to 400 Degrees FTube Hardness: Shore A: 60
Country of Origin (subject to change): United States

Product Description

Tubing, Flexible, Inside Dia 6mm, Outside Dia 8mm, Length 25 Ft, Wall Thickness 1mm, Tolerance +0.020 In/-0.020 In, Material of Construction Viton, Temp Range -40 to 400 Deg F, Hardness Shore A 60, Color Black

Product Reviews