20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Viton Washer, #12, 0.195 In ID, PK25

VALUE BRAND| Zoro #: G1149111| Mfr #: 4PAN7

$6.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149111 Mfr #: 4PAN7
Item: Sealing WasherMaterial: Viton
Durometer: Shore A: 75 +/-5Application: Cushioning, Sealing and Vibration Resistant
Type: FlatColor: BLACK
Temp. (F): 0 to 400Thickness Tolerance: +/-0.020"
Thickness: 0.062"Fits Bolt Sizes: #12
Inside Dia.: 0.195"Outside Dia.: 0.563"
Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Viton, Seal Type -, Seal Material -, Fits Bolt Sizes #12, Inside Dia. 0.195 In., Outside Dia. 0.563 In., Thickness 0.062 In., Thickness Tolerance +/-0.020 In., Temp. (F) 0 to 400, Color Black, Durometer Shore A: 75 +/-5, Rockwell Hardness -, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 25
Save 15%. Sign up for Z-mail.