Viton Washer, 3/4 In, 0.740 In ID

VALUE BRAND| Zoro #: G2049555| Mfr #: 4PAR4

$1.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): 0 to 400
Package Quantity: 1
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049555 Mfr #: 4PAR4
Temp. (F): 0 to 400Package Quantity: 1
Rockwell Hardness: -Fits Bolt Sizes: 3/4"
Thickness Tolerance: +/-0.020"Outside Dia.: 1.500"
Type: flatInside Dia.: 0.740"
Thickness: 0.062"Seal Material: -
Durometer: Shore A: 75 +/-5Material: Viton
Color: BlackItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Viton, Fits Bolt Sizes 3/4 In, Inside Dia. 0.740 In, Outside Dia. 1.500 In, Thickness 0.062 In, Thickness Tolerance +/- 0.020 In, Temp. 0 to 400 F, Color Black, Durometer Shore A: 75 +/- 5, Application Cushioning, Sealing and Vibration Resistant

Reviews