THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Viton Washer, 5/16 In, 0.290 ID, Pk10

VALUE BRAND| Zoro #: G1170312| Mfr #: 4PAN9

$4.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): 0 to 400
Package Quantity: 10
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170312 Mfr #: 4PAN9
Temp. (F): 0 to 400Package Quantity: 10
Rockwell Hardness: -Fits Bolt Sizes: 5/16"
Thickness Tolerance: +/-0.020"Outside Dia.: 0.687"
Type: flatInside Dia.: 0.290"
Thickness: 0.062"Seal Material: -
Durometer: Shore A: 75 +/-5Material: Viton
Color: BlackItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Viton, Fits Bolt Sizes 5/16 In, Inside Dia. 0.290 In, Outside Dia. 0.687 In, Thickness 0.062 In, Thickness Tolerance +/- 0.020 In, Temp. 0 to 400 F, Color Black, Durometer Shore A: 75 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews